Motion
E140 ELEMENT HD YELLOW

REXNORD INC
E140 ELEMENT HD YELLOW

Closed Coupled Tire Assembly - Omega Series, 140 Coupling Size, Urethane Element Material
MI ITEM #04946063
MFR #E140 ELEMENT HD YELLOW
Price$6,761.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E140 ELEMENT HD YELLOW

Closed Coupled Tire Assembly - Omega Series, 140 Coupling Size, Urethane Element Material
MI ITEM #04946063
MFR #E140 ELEMENT HD YELLOW

Mfr description
7300071HDY E140 ELEMENT HD YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,761.59/each

Specifications

Dimensions

  • Coupling Size Code
    140
  • Weight
    213.88 lbs

Details

  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Manufacturer Catalog Number
    7300071HDY
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    793699530070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)