Motion
E140M METRIC ELEMENT

REXNORD INC
E140M METRIC ELEMENT

7300071M Omega Close-Coupled Elastomeric Element - E140M
Mi Item #04946078
MFR #E140M METRIC ELEMENT
Price$8,451.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E140M METRIC ELEMENT

7300071M Omega Close-Coupled Elastomeric Element - E140M
Mi Item #04946078
MFR #E140M METRIC ELEMENT

Mfr description
7300071M E140M METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,451.98/each

Specifications

Dimensions

  • Coupling Diameter
    762 mm
  • Coupling Size Code
    E140M
  • Outside Diameter  
    762 mm
  • Overall Length
    14.0000 in
  • Weight
    84.822 lb

Details

  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    540.00 hp
  • Manufacturer Catalog Number
    7300071M
  • Manufacturer Upc Number
    698210924034
  • Material
    Urethane (Orange)
  • Maximum Speed
    1500 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    340200 lb·in
  • UPC_NO
    698210924034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)