Motion
E15M METRIC ELEMENT M8 CS

REXNORD INC
E15M METRIC ELEMENT M8 CS

7300027M Omega Close-Coupled Elastomeric Element - E15M
Mi Item #04946081
MFR #E15M METRIC ELEMENT M8 CS
Price$366.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E15M METRIC ELEMENT M8 CS

7300027M Omega Close-Coupled Elastomeric Element - E15M
Mi Item #04946081
MFR #E15M METRIC ELEMENT M8 CS

Mfr description
7300027M E15M METRIC ELEMENT M8 CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.22/each

Specifications

Dimensions

  • Coupling Diameter
    163 mm
  • Coupling Size Code
    E15M
  • Outside Diameter  
    162 mm
  • Overall Length
    6.0000 in
  • Weight
    3.1 lb

Details

  • Additional Details
    Rexnord E Series Flexible Elements size(s) E15M close coupled style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    2.86 hp
  • Manufacturer Catalog Number
    7300027M
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    1800 lb·in
  • UPC_NO
    698210590796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)