Motion
E20M HSU METRIC ELEMENT

REXNORD INC
E20M HSU METRIC ELEMENT

Omega 7300030MHSU Flexible Spacer Element - E Series, 20 Coupling Size
Mi Item #04946421
MFR #E20M HSU METRIC ELEMENT
Price$633.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E20M HSU METRIC ELEMENT

Omega 7300030MHSU Flexible Spacer Element - E Series, 20 Coupling Size
Mi Item #04946421
MFR #E20M HSU METRIC ELEMENT

Mfr description
7300030MHSU E20M HSU METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.02/each

Specifications

Dimensions

  • Coupling Size Code
    20
  • Weight
    3.87 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • UPC_NO
    793699334449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)