Motion
E3 HD ELEMENT W/YELLOW

REXNORD INC
E3 HD ELEMENT W/YELLOW

Omega 7300010HDY Flexible Spacer Element - E Series, 3 Coupling Size
Mi Item #04946452
MFR #E3 HD ELEMENT W/YELLOW
Price$173.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E3 HD ELEMENT W/YELLOW

Omega 7300010HDY Flexible Spacer Element - E Series, 3 Coupling Size
Mi Item #04946452
MFR #E3 HD ELEMENT W/YELLOW

Mfr description
7300010HDY E3 HD ELEMENT W/YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.67/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Weight
    1.11 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • UPC_NO
    793699912159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)