Motion
E30M METRIC ELEMENT

REXNORD INC
E30M METRIC ELEMENT

7300035M Omega Close-Coupled Elastomeric Element - E30M
MI ITEM #04946857
MFR #E30M METRIC ELEMENT
Price$525.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E30M METRIC ELEMENT

7300035M Omega Close-Coupled Elastomeric Element - E30M
MI ITEM #04946857
MFR #E30M METRIC ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$525.34/each

Specifications

Dimensions

  • Coupling Diameter
    210 mm
  • Coupling Size Code
    E30M
  • Outside Diameter  
    210 mm
  • Overall Length
    6.0000 in
  • Weight
    2.66 lb

Details

  • Additional Details
    Rexnord E Series Flexible Elements size(s) E30M close coupled style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    5.79 hp
  • Manufacturer Catalog Number
    7300035M
  • Material
    Urethane (Orange)
  • Maximum Speed
    5800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    3650 lb·in
  • UPC_NO
    698210854775

Overview

Mfr description
7300035M E30M METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought