Motion
E40M HDY ELEMENT YELLOW

REXNORD INC
E40M HDY ELEMENT YELLOW

Omega 7300040MHDY Flexible Spacer Element - E Series, 40 Coupling Size
Mi Item #04947274
MFR #E40M HDY ELEMENT YELLOW
Price$738.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E40M HDY ELEMENT YELLOW

Omega 7300040MHDY Flexible Spacer Element - E Series, 40 Coupling Size
Mi Item #04947274
MFR #E40M HDY ELEMENT YELLOW

Mfr description
7300040MHDY E40M HDY ELEMENT YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.54/each

Specifications

Dimensions

  • Coupling Size Code
    40
  • Weight
    7.30 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • UPC_NO
    698210599027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)