Motion
E5 ELEMENT W/ SS CAPSCREW

REXNORD INC
E5 ELEMENT W/ SS CAPSCREW

Omega 7300020BS Flexible Spacer Element - E Series, 5 Coupling Size
Mi Item #04947387
MFR #E5 ELEMENT W/ SS CAPSCREW
Price$300.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E5 ELEMENT W/ SS CAPSCREW

Omega 7300020BS Flexible Spacer Element - E Series, 5 Coupling Size
Mi Item #04947387
MFR #E5 ELEMENT W/ SS CAPSCREW

Mfr description
7300020BS E5 ELEMENT W/ SS CAPSCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.52/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Weight
    2.18 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • UPC_NO
    793699536256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)