Motion
E5 HD ELEMENT W/YELLOW

REXNORD INC
E5 HD ELEMENT W/YELLOW

7300020HDY Omega Close-Coupled Elastomeric Element - E5
MI ITEM #04947388
MFR #E5 HD ELEMENT W/YELLOW
Price$280.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E5 HD ELEMENT W/YELLOW

7300020HDY Omega Close-Coupled Elastomeric Element - E5
MI ITEM #04947388
MFR #E5 HD ELEMENT W/YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.85/each

Specifications

Dimensions

  • Coupling Diameter
    137 mm
  • Coupling Size Code
    E5
  • Outside Diameter  
    137 mm
  • Overall Length
    4.0000 in
  • Weight
    2.25 lb

Details

  • Additional Details
    Rexnord E Series Heavy Duty Yellow (HDY) Flexible Elements size(s) E5 close coupled style with standard imperial and standard shoe coating in Heavy Duty Yellow (HDY) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    1.48 hp
  • Manufacturer Catalog Number
    7300020HDY
  • Material
    Heavy-Duty Yellow (HDY)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    1160 lb·in
  • UPC_NO
    793699547337

Overview

Mfr description
7300020HDY E5 HD ELEMENT W/YELLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought