Motion
E50M METRIC ELEMENT

REXNORD INC
E50M METRIC ELEMENT

7300045M Omega Close-Coupled Elastomeric Element - E50M
MI ITEM #04947690
MFR #E50M METRIC ELEMENT
Price$747.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E50M METRIC ELEMENT

7300045M Omega Close-Coupled Elastomeric Element - E50M
MI ITEM #04947690
MFR #E50M METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$747.95/each

Specifications

Dimensions

  • Coupling Diameter
    280 mm
  • Coupling Size Code
    E50M
  • Outside Diameter  
    279 mm
  • Overall Length
    5.0000 in
  • Weight
    5 lb

Details

  • Additional Details
    Rexnord E Series Flexible Elements size(s) E50M close coupled style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    12.14 hp
  • Manufacturer Catalog Number
    7300045M
  • Material
    Urethane (Orange)
  • Maximum Speed
    4200 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    7650 lb·in
  • UPC_NO
    698210854812

Overview

Mfr description
7300045M E50M METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought