Motion
E5M HSU METRIC ELEMENT

REXNORD INC
E5M HSU METRIC ELEMENT

7300020MHSU Omega Close-Coupled Elastomeric Element - E5M
MI ITEM #04947831
MFR #E5M HSU METRIC ELEMENT
Price$336.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E5M HSU METRIC ELEMENT

7300020MHSU Omega Close-Coupled Elastomeric Element - E5M
MI ITEM #04947831
MFR #E5M HSU METRIC ELEMENT

Mfr description
7300020MHSU E5M HSU METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.32/each

Specifications

Dimensions

  • Coupling Diameter
    137 mm
  • Coupling Size Code
    E5M
  • Outside Diameter  
    137 mm
  • Overall Length
    4.0000 in
  • Weight
    1.56 lb

Details

  • Additional Details
    Rexnord E Series Hydrolytically Stable Urethane (HSU) Flexible Elements size(s) E5M close coupled style with metric capscrews and standard shoe coating in Hydrolytically Stable Urethane (HSU) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.48 hp
  • Manufacturer Catalog Number
    7300020MHSU
  • Manufacturer Upc Number
    793699334401
  • Material
    Hydrolytically Stable Urethane (HSU)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    925 lb·in
  • UPC_NO
    793699334401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)