Motion
E60M HD ELEMENT YELLOW

REXNORD INC
E60M HD ELEMENT YELLOW

7300050MHDY Omega Close-Coupled Elastomeric Element - E60M
MI ITEM #04947994
MFR #E60M HD ELEMENT YELLOW
Price$1,164.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E60M HD ELEMENT YELLOW

7300050MHDY Omega Close-Coupled Elastomeric Element - E60M
MI ITEM #04947994
MFR #E60M HD ELEMENT YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,164.18/each

Specifications

Dimensions

  • Coupling Diameter
    318 mm
  • Coupling Size Code
    E60M
  • Outside Diameter  
    318 mm
  • Overall Length
    6.0000 in
  • Weight
    17.99 lb

Details

  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    19.84 hp
  • Manufacturer Catalog Number
    7300050MHDY
  • Manufacturer Upc Number
    793699893526
  • Material
    Heavy-Duty Yellow (HDY)
  • Maximum Speed
    3800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    15625 lb·in
  • UPC_NO
    793699893526

Overview

Mfr description
7300050MHDY E60M HD ELEMENT YELLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought