Motion
E70 ELEMENT HD YELLOW

REXNORD INC
E70 ELEMENT HD YELLOW

Closed Coupled Tire Assembly - Omega Series, 70 Coupling Size, Urethane Element Material
Mi Item #04948000
MFR #E70 ELEMENT HD YELLOW
Price$1,163.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E70 ELEMENT HD YELLOW

Closed Coupled Tire Assembly - Omega Series, 70 Coupling Size, Urethane Element Material
Mi Item #04948000
MFR #E70 ELEMENT HD YELLOW

Mfr description
7300055HDY E70 ELEMENT HD YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,163.04/each

Specifications

Dimensions

  • Coupling Size Code
    70
  • Weight
    23.10 lbs

Details

  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Manufacturer Catalog Number
    7300055HDY
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    793699505931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)