Motion
E70 TM ELEMENT

REXNORD INC
E70 TM ELEMENT

Omega 7300055TM Flexible Spacer Element - E Series, 70 Coupling Size
Mi Item #04948005
MFR #E70 TM ELEMENT
Price$1,357.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E70 TM ELEMENT

Omega 7300055TM Flexible Spacer Element - E Series, 70 Coupling Size
Mi Item #04948005
MFR #E70 TM ELEMENT

Mfr description
7300055TM E70 TM ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,357.88/each

Specifications

Dimensions

  • Coupling Size Code
    70
  • Weight
    23.10 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • UPC_NO
    793699692341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)