Motion
E80M METRIC ELEMENT

REXNORD INC
E80M METRIC ELEMENT

7300060M Omega Close-Coupled Elastomeric Element - E80M
MI ITEM #04948288
MFR #E80M METRIC ELEMENT
List Price$2,150.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E80M METRIC ELEMENT

7300060M Omega Close-Coupled Elastomeric Element - E80M
MI ITEM #04948288
MFR #E80M METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,150.59/each for your price

Overview

Mfr description
7300060M E80M METRIC ELEMENT

Specifications

  • Series
    E Series Flexible Elements
  • Coupling Size Code
    E80M
  • Additional Details
    Rexnord E Series Flexible Elements size(s) E80M close coupled style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Outside Diameter
  • Coupling Style
    Close Coupled
  • Horsepower @ 100 RPM
    62.70 hp
  • Manufacturer Catalog Number
    7300060M
  • Manufacturer Upc Number
    698210854850
  • UPC_NO
    698210854850
  • Weight
    17.009 lb
  • Coupling Diameter
    406 mm
  • Coupling Type
    Elastomeric
  • Material
    Urethane (Orange)
  • Maximum Speed
    2000 rpm
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    39500 lb·in
  • Overall Length
    9.0000 in
  • Shoe Coating
    Standard Coating
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text