Motion
ES10-R HSU METRIC ELEMENT

REXNORD INC
ES10-R HSU METRIC ELEMENT

Omega 7300095MHSU Flexible Spacer Element - ES Series, 10 Coupling Size
Mi Item #04948630
MFR #ES10-R HSU METRIC ELEMENT
Price$621.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES10-R HSU METRIC ELEMENT

Omega 7300095MHSU Flexible Spacer Element - ES Series, 10 Coupling Size
Mi Item #04948630
MFR #ES10-R HSU METRIC ELEMENT

Mfr description
7300095MHSU ES10-R HSU METRIC ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$621.44/each

Specifications

Dimensions

  • Coupling Size Code
    10
  • Weight
    5.20 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • UPC_NO
    793699334760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)