Motion
ES10-RM METRIC ELEMENT

REXNORD INC
ES10-RM METRIC ELEMENT

7300095M Omega Spacer Elastomeric Element - ES10-RM
Mi Item #04948635
MFR #ES10-RM METRIC ELEMENT
Price$518.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES10-RM METRIC ELEMENT

7300095M Omega Spacer Elastomeric Element - ES10-RM
Mi Item #04948635
MFR #ES10-RM METRIC ELEMENT

Mfr description
7300095M ES10-RM METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.26/each

Specifications

Dimensions

  • Coupling Size Code
    ES10-RM
  • Outside Diameter  
    162 mm
  • Weight
    5.20 lbs

Details

  • Additional Details
    Rexnord Omega Spacer Metric Element With High Speed Ring - Size ES10-RM
  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    2.30 hp
  • Manufacturer Catalog Number
    7300095M
  • Material
    Polyurethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    1450 lb·in
  • UPC_NO
    698210854867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)