Motion
ES20 ELEMENT HD YELLOW

REXNORD INC
ES20 ELEMENT HD YELLOW

Omega Flexible Spacer Element - ES Series, 20 Coupling Size, Urethane (Orange) Element Material
MI ITEM #04948663
MFR #ES20 ELEMENT HD YELLOW
Price$555.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES20 ELEMENT HD YELLOW

Omega Flexible Spacer Element - ES Series, 20 Coupling Size, Urethane (Orange) Element Material
MI ITEM #04948663
MFR #ES20 ELEMENT HD YELLOW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$555.01/each

Specifications

Dimensions

  • Coupling Overall Length
    9-3/8 in
  • Coupling Size Code
    20
  • Outside Diameter  
    7-1/4 in
  • Weight
    6.59 lbs

Details

  • Coupling Style
    Spacer
  • Element Material
    Urethane (Orange)
  • Element Type
    Elastomeric
  • Horsepower @ 100 RPM
    3.65 hp
  • Manufacturer Catalog
  • Max Rpm
    4800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • Torque Rating (in-lb)
    2300 in-lb
  • UPC_NO
    793699561425

Overview

Mfr description
7300100HDY ES20 ELEMENT HD YELLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought