Motion
ES20M METRIC ELEMENT

REXNORD INC
ES20M METRIC ELEMENT

7300100M Omega ES Series Flexible Element - ES20M
MI ITEM #04948975
MFR #ES20M METRIC ELEMENT
Price$599.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES20M METRIC ELEMENT

7300100M Omega ES Series Flexible Element - ES20M
MI ITEM #04948975
MFR #ES20M METRIC ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$599.41/each

Specifications

Dimensions

  • Coupling Diameter
    184 mm
  • Coupling Size Code
    ES20M
  • Outside Diameter  
    184 mm
  • Overall Length
    7 in
  • Weight
    6.47 lbs

Details

  • Additional Details
    Rexnord ES Series Flexible Elements size(s) ES20M spacer style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    3.65 hp
  • Manufacturer Catalog Number
    7300100M
  • Material
    Urethane (Orange)
  • Maximum Speed
    4800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    2300 lb·in
  • UPC_NO
    698210854874

Overview

Mfr description
7300100M ES20M METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought