Motion
ES2-RM HSU METRIC ELEMENT

REXNORD INC
ES2-RM HSU METRIC ELEMENT

Omega 7300075MHSU Flexible Spacer Element - ES Series, 2 Coupling Size
MI ITEM #04949008
MFR #ES2-RM HSU METRIC ELEMENT
Price$267.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES2-RM HSU METRIC ELEMENT

Omega 7300075MHSU Flexible Spacer Element - ES Series, 2 Coupling Size
MI ITEM #04949008
MFR #ES2-RM HSU METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.82/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    1.66 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • UPC_NO
    793699334685

Overview

Mfr description
7300075MHSU ES2-RM HSU METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought