Motion
ES2-RM METRIC ELEMENT

REXNORD INC
ES2-RM METRIC ELEMENT

7300075M Omega Spacer Elastomeric Element - ES2-RM
Mi Item #04949009
MFR #ES2-RM METRIC ELEMENT
Price$232.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES2-RM METRIC ELEMENT

7300075M Omega Spacer Elastomeric Element - ES2-RM
Mi Item #04949009
MFR #ES2-RM METRIC ELEMENT

Mfr description
7300075M ES2-RM METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.28/each

Specifications

Dimensions

  • Coupling Diameter
    89 mm
  • Coupling Size Code
    ES2-RM
  • Outside Diameter  
    89 mm
  • Overall Length
    3 in
  • Weight
    1.66 lbs

Details

  • Additional Details
    Rexnord ES-R Series Flexible Elements size(s) ES2-RM spacer style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    0.30 hp
  • Manufacturer Catalog Number
    7300075M
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    190 lb·in
  • UPC_NO
    698210854881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)