Motion
ES30M METRIC ELEMENT

REXNORD INC
ES30M METRIC ELEMENT

7300105M Omega ES Series Flexible Element - ES30M
MI ITEM #04949407
MFR #ES30M METRIC ELEMENT
Price$948.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES30M METRIC ELEMENT

7300105M Omega ES Series Flexible Element - ES30M
MI ITEM #04949407
MFR #ES30M METRIC ELEMENT

Mfr description
7300105M ES30M METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.85/each

Specifications

Dimensions

  • Coupling Size Code
    ES30M
  • Outside Diameter  
    210 mm
  • Weight
    9.21 lbs

Details

  • Additional Details
    Rexnord Omega Spacer Metric Element - Size ES30M
  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    5.79 hp
  • Manufacturer Catalog Number
    7300105M
  • Material
    Polyurethane (Orange)
  • Maximum Speed
    4200 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    3650 lb·in
  • UPC_NO
    698210854898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)