Motion
ES3-RM METRIC ELEMENT

REXNORD INC
ES3-RM METRIC ELEMENT

7300080M Omega Spacer Elastomeric Element - ES3-RM
Mi Item #04949465
MFR #ES3-RM METRIC ELEMENT
Price$302.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES3-RM METRIC ELEMENT

7300080M Omega Spacer Elastomeric Element - ES3-RM
Mi Item #04949465
MFR #ES3-RM METRIC ELEMENT

Mfr description
7300080M ES3-RM METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.89/each

Specifications

Dimensions

  • Coupling Diameter
    102 mm
  • Coupling Size Code
    ES3-RM
  • Outside Diameter  
    102 mm
  • Overall Length
    4 in
  • Weight
    2.58 lbs

Details

  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    0.58 hp
  • Manufacturer Catalog Number
    7300080M
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    365 lb·in
  • UPC_NO
    698210854904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)