Motion
ES40 ELEMENT HD YELLOW

REXNORD INC
ES40 ELEMENT HD YELLOW

Omega 7300110HDY Flexible Spacer Element - ES Series, 40 Coupling Size
Mi Item #04949575
MFR #ES40 ELEMENT HD YELLOW
Price$969.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES40 ELEMENT HD YELLOW

Omega 7300110HDY Flexible Spacer Element - ES Series, 40 Coupling Size
Mi Item #04949575
MFR #ES40 ELEMENT HD YELLOW

Mfr description
7300110HDY ES40 ELEMENT HD YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.26/each

Specifications

Dimensions

  • Coupling Size Code
    40
  • Weight
    12.10 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES
  • UPC_NO
    698210119812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)