Motion
ES40M METRIC ELEMENT

REXNORD INC
ES40M METRIC ELEMENT

7300110M Omega ES Series Flexible Element - ES40M
Mi Item #04949821
MFR #ES40M METRIC ELEMENT
Price$969.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES40M METRIC ELEMENT

7300110M Omega ES Series Flexible Element - ES40M
Mi Item #04949821
MFR #ES40M METRIC ELEMENT

Mfr description
7300110M ES40M METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.26/each

Specifications

Dimensions

  • Coupling Size Code
    ES40M
  • Outside Diameter  
    241 mm
  • Weight
    12.09 lbs

Details

  • Additional Details
    Rexnord Omega Spacer Metric Element - Size ES40M
  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    8.85 hp
  • Manufacturer Catalog Number
    7300110M
  • Material
    Polyurethane (Orange)
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    5500 lb·in
  • UPC_NO
    698210854911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)