Motion
ES40MJ HSU METRIC BS

REXNORD INC
ES40MJ HSU METRIC BS

7300110MHSUJBS Omega ES Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Element - ES40M HSU J
Mi Item #04949823
MFR #ES40MJ HSU METRIC BS
Price$2,022.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES40MJ HSU METRIC BS

7300110MHSUJBS Omega ES Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Element - ES40M HSU J
Mi Item #04949823
MFR #ES40MJ HSU METRIC BS

Mfr description
7300110MHSUJBS ES40MJ HSU METRIC BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,022.91/each

Specifications

Dimensions

  • Coupling Size Code
    ES40M HSU J
  • Outside Diameter  
    241 mm

Details

  • Additional Details
    Rexnord Omega Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Spacer Metric Element - Size ES40MJ
  • Horsepower @ 100 RPM
    8.85 hp
  • Manufacturer Catalog Number
    7300110MHSUJBS
  • Manufacturer Upc Number
    698210215194
  • Material
    Hydrolytically Stable Urethane (Green)
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    5500 lb·in
  • UPC_NO
    698210215194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)