Motion
ES4-R HD YELLOW OMEGA

REXNORD INC
ES4-R HD YELLOW OMEGA

Flexible Spacer Element - Omega Series, 4 Coupling Size
Mi Item #04949935
MFR #ES4-R HD YELLOW OMEGA
Price$259.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES4-R HD YELLOW OMEGA

Flexible Spacer Element - Omega Series, 4 Coupling Size
Mi Item #04949935
MFR #ES4-R HD YELLOW OMEGA

Mfr description
7300085HDY ES4-R HD YELLOW OMEGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.07/each

Specifications

Dimensions

  • Coupling Size Code
    4
  • Weight
    3.10 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    698210606770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)