Motion
ES4-RM METRIC ELEMENT

REXNORD INC
ES4-RM METRIC ELEMENT

7300085M Omega Spacer Elastomeric Element - ES4-RM
Mi Item #04949939
MFR #ES4-RM METRIC ELEMENT
Price$326.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES4-RM METRIC ELEMENT

7300085M Omega Spacer Elastomeric Element - ES4-RM
Mi Item #04949939
MFR #ES4-RM METRIC ELEMENT

Mfr description
7300085M ES4-RM METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.65/each

Specifications

Dimensions

  • Coupling Diameter
    116 mm
  • Coupling Size Code
    ES4-RM
  • Outside Diameter  
    116 mm
  • Overall Length
    4 in

Details

  • Additional Details
    Rexnord ES-R Series Flexible Elements size(s) ES4-RM spacer style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.88 hp
  • Manufacturer Catalog Number
    7300085M
  • Manufacturer Upc Number
    698210854928
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES-R Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    550 lb·in
  • UPC_NO
    698210854928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)