Motion
VF3130-4D1-02F

SMC CORP OF AMERICA
VF3130-4D1-02F

Solenoid-Operated Air Control Valve - Single Solenoid
MI ITEM #04950133
MFR #VF3130-4D1-02F
Price$88.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3130-4D1-02F

Solenoid-Operated Air Control Valve - Single Solenoid
MI ITEM #04950133
MFR #VF3130-4D1-02F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.01/each

Specifications

Dimensions

  • Overall Height
    84.5 mm
  • Overall Width
    21.5 mm
  • Port Sizes
    1/4 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.75 (A/B to EA/EB) Cv, 1 (P to A/B) Cv
  • Maximum Operating Pressure
    102 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 122 °F
  • Response Time
    ≤20 ms
  • Seal Material
    Hydrogenated Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.55 VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    220 V ac
  • Standards Met
    CE

Overview

Mfr description
VF3130-4D1-02F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought