Motion
5601351
Helimill-Series IC328 Grade TiN/TiCN/TiN coated Carbide ADKT-Style Milling Insert, 0.209" thick
MI ITEM #04950397
MFR #5601351
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helimill-Series IC328 Grade TiN/TiCN/TiN coated Carbide ADKT-Style Milling Insert, 0.209" thick
MI ITEM #04950397
MFR #5601351

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.08/each

Specifications

Dimensions

  • Corner Radius
    0.244 in
  • Included Angle
    85 °
  • Length  
    0.583 in
  • Relief Angle
    15 °
  • Thickness  
    0.209 in
  • Width  
    0.377 in

Details

  • Chipbreaker
    HM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    ADKT 150564R-HM
  • Insert Style
    ADKT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    Helimill
  • Shape
    Parallelogram

Overview

Mfr description
5601351 ADKT 150564R-HM IC328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought