Motion
5600501
IC250 Grade TiCN/TiN coated APKT-Style Milling Insert, Parallelogram Shaped, 3.55mm thick, 0.5mm corner radius
Mi Item #04950535
MFR #5600501
Price$56.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC250 Grade TiCN/TiN coated APKT-Style Milling Insert, Parallelogram Shaped, 3.55mm thick, 0.5mm corner radius
Mi Item #04950535
MFR #5600501

Mfr description
5600501 APKT 1003PDR-HM IC250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.30/each

Specifications

Dimensions

  • Corner Radius
    0.5 mm
  • Included Angle
    85 °
  • Length  
    10.95 mm
  • Relief Angle
    11 °
  • Thickness  
    3.55 mm

Details

  • Chipbreaker
    HM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    APKT 1003PDR-HM
  • Insert Style
    APKT
  • Manufacturer Grade
    IC250
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)