Motion
3103438
Indexable Ball Nose End Mill, Cutting Diameter: 3/4", Depth of Cut: 0.61", Insert Style: BCM D
MI ITEM #04950699
MFR #3103438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Ball Nose End Mill, Cutting Diameter: 3/4", Depth of Cut: 0.61", Insert Style: BCM D
MI ITEM #04950699
MFR #3103438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3103438 BCM D.75-A-C.75-C

Specifications

  • Cutting Diameter
    3/4 in
  • Depth of Cut
    0.61 in
  • Insert Style
    BCM D
  • Shank Type
    Plain Round
  • High Feed Or Plunge Milling
    High-Feed Milling
  • Shank Diameter
    3/4 in
  • Coolant Delivery
    Internal
  • Overall Length
    6 in
  • Neck Length
    2-1/4 in
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text