Motion
5604112
IC928 Grade TiN/TiAlN coated Carbide BCRD-Style Milling Insert, Parallelogram Shaped, 0.135" thick
Mi Item #04950730
MFR #5604112
Price$127.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC928 Grade TiN/TiAlN coated Carbide BCRD-Style Milling Insert, Parallelogram Shaped, 0.135" thick
Mi Item #04950730
MFR #5604112

Mfr description
5604112 BCR D.75-QT IC928
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.63/each

Specifications

Dimensions

  • Corner Radius
    0.375 mm
  • Included Angle
    85 °
  • Length  
    0.672 in
  • Relief Angle
    7 °
  • Thickness  
    0.135 in
  • Width  
    0.365 in

Details

  • Chipbreaker
    QT
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    BCR D.75-QT
  • Insert Style
    BCRD
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)