Motion
5510108
TiAlN coated CNMX-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle
MI ITEM #04952422
MFR #5510108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TiAlN coated CNMX-Style Turning Insert, Diamond Shaped, 12.7mm maximum inscribed circle
MI ITEM #04952422
MFR #5510108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5510108 CNMX 452-M4MW IC806

Specifications

  • Insert Style
    CNMX
  • Finish Coating
    TiAlN
  • Manufacturer Grade
    IC806
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Thickness
    6.75 mm
  • Application
    Turning
  • Corner Radius
    0.80 mm
  • Chipbreaker
    M4MW
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CNMX 120708-M4MW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought