Motion
5510092
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide CPGT-Style Turning Insert, Diamond Shaped
MI ITEM #04952469
MFR #5510092
List Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC907 Submicron Grade, TiN/TiAlN coated Carbide CPGT-Style Turning Insert, Diamond Shaped
MI ITEM #04952469
MFR #5510092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.65/each for your price

Overview

Mfr description
5510092 CPGT 3-0-SM IC907

Specifications

  • Insert Style
    CPGT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC907
  • Shape
    Diamond
  • Inscribed Circle
    9.52 mm
  • Length
    9.5 mm
  • Thickness
    3.97 mm
  • Application
    Turning
  • Corner Radius
    0.2 mm
  • Chipbreaker
    SM
  • Included Angle
    80 °
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Submicron
  • Hole Diameter
    4.4 mm
  • Full Insert Style Code
    CPGT 09T302
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought