Motion
5506858
ISOTURN-Series, IC20 Grade, Carbide DCGT-Style Turning Insert, Diamond Shaped, 3.97mm thick
Mi Item #04953070
MFR #5506858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC20 Grade, Carbide DCGT-Style Turning Insert, Diamond Shaped, 3.97mm thick
Mi Item #04953070
MFR #5506858

Mfr description
5506858 DCGT 3-1-AF IC20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    55 °
  • Inscribed Circle
    9.52 mm
  • Length
    11.6 mm
  • Relief Angle
    7 °
  • Thickness
    3.97 mm

Details

  • Application
    Turning
  • Chipbreaker
    AF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    DCGT 11T304
  • Insert Style
    DCGT
  • Manufacturer Grade
    IC20
  • Material
    Carbide
  • Rake
    Positive
  • Series
    ISOTURN
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)