Motion
5508103
ISOTURN-Series, IC8250 Grade, TiN/Al2O3/TiCN coated Carbide DCMT-Style Turning Insert, Diamond Shaped
Mi Item #04953310
MFR #5508103
Price$40.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC8250 Grade, TiN/Al2O3/TiCN coated Carbide DCMT-Style Turning Insert, Diamond Shaped
Mi Item #04953310
MFR #5508103

Mfr description
5508103 DCMT 3-2-SM IC8250
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.70/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    55 °
  • Inscribed Circle
    9.52 mm
  • Length
    11.6 mm
  • Relief Angle
    7 °
  • Thickness
    3.97 mm

Details

  • Application
    Turning
  • Chipbreaker
    SM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/Al2O3/TiCN
  • Full Insert Style Code
    DCMT 11T308
  • Insert Style
    DCMT
  • Manufacturer Grade
    IC8250
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)