Motion
3202714
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.35" Max Drill Dia, 2.52" Max Drilling Depth, Plain Round Shank
MI ITEM #04953344
MFR #3202714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.35" Max Drill Dia, 2.52" Max Drilling Depth, Plain Round Shank
MI ITEM #04953344
MFR #3202714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3202714 DCN 0315-252-050R-8D

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.35 in
  • Maximum Drilling Depth
    2.52 in
  • Shank Type
    Plain Round
  • Insert Style
    DCN R-8D
  • Shank Diameter
    1/2 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    4.9 in
  • Flute Length
    3.13 in
  • Minimum Drill Diameter
    0.315 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text