Motion
3203211
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.508" Max Drill Dia, 3.94" Max Drilling Depth, Weldon Flat Shank
Mi Item #04953396
MFR #3203211
Price$912.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.508" Max Drill Dia, 3.94" Max Drilling Depth, Weldon Flat Shank
Mi Item #04953396
MFR #3203211

Mfr description
3203211 DCN 0492-394-063A-8D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$912.00/each

Specifications

Dimensions

  • Flute Length
    4.61 in
  • Maximum Drill Diameter
    0.508 in
  • Maximum Drilling Depth
    3.94 in
  • Minimum Drill Diameter
    0.492 in
  • Overall Length
    6-1/2 in
  • Shank Diameter
    0.63 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCN A-8D
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)