Motion
3202446
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.528" Max Drill Dia, 1.53" Max Drilling Depth, Weldon Flat Shank
Mi Item #04953401
MFR #3202446
Price$696.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.528" Max Drill Dia, 1.53" Max Drilling Depth, Weldon Flat Shank
Mi Item #04953401
MFR #3202446

Mfr description
3202446 DCN 0512-153-063A-3D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$696.20/each

Specifications

Dimensions

  • Flute Length
    2.23 in
  • Maximum Drill Diameter
    0.528 in
  • Maximum Drilling Depth
    1.53 in
  • Minimum Drill Diameter
    0.512 in
  • Overall Length
    4.12 in
  • Shank Diameter
    0.625 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCN A-3D
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)