Motion
3202448
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.567" Max Drill Dia, 1.65" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04953415
MFR #3202448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.567" Max Drill Dia, 1.65" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04953415
MFR #3202448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3202448 DCN 0551-165-063A-3D

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.567 in
  • Maximum Drilling Depth
    1.65 in
  • Shank Type
    Weldon Flat
  • Insert Style
    DCN A-3D
  • Shank Diameter
    0.625 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    4.34 in
  • Flute Length
    2.45 in
  • Minimum Drill Diameter
    0.551 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought