Motion
3201719
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.783" Max Drill Dia, 2.24" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04953469
MFR #3201719
Price$969.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.783" Max Drill Dia, 2.24" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04953469
MFR #3201719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$969.33/each

Specifications

Dimensions

  • Flute Length
    3.43 in
  • Maximum Drill Diameter
    0.783 in
  • Maximum Drilling Depth
    2.24 in
  • Minimum Drill Diameter
    0.748 in
  • Overall Length
    5.63 in
  • Shank Diameter
    1 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCN A-3D
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
3201719 DCN 0748-224-100A-3D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought