Motion
3201738
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.783" Max Drill Dia, 3.74" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04953471
MFR #3201738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.783" Max Drill Dia, 3.74" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04953471
MFR #3201738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3201738 DCN 0748-374-100A-5D

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.783 in
  • Maximum Drilling Depth
    3.74 in
  • Shank Type
    Weldon Flat
  • Insert Style
    DCN A-5D
  • Shank Diameter
    1 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    7.12 in
  • Flute Length
    4.92 in
  • Minimum Drill Diameter
    0.748 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text