Motion
3202271
Left Hand Cut DR-MF-Style External Multi-Directional Toolholder, 25mm wide Straight Shank
MI ITEM #04954882
MFR #3202271
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Left Hand Cut DR-MF-Style External Multi-Directional Toolholder, 25mm wide Straight Shank
MI ITEM #04954882
MFR #3202271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3202271 DR-MF-20L-2.25D-25A-10

Specifications

  • Toolholder Style
    DR-MF
  • Cutting Direction
    Left Hand Cut
  • Profiling Or Multi Dir Toolholder
    External Multi-Directional Toolholder
  • Modular Or Interchangeable Head
    No
  • Straight Or Offset Shank
    Straight
  • Shank Width
    25 mm
  • Overall Length
    111 mm
  • Coolant Delivery
    Internal
  • Back Of Bar To Cutting Edge
    20 mm
  • Head Length
    55 mm
  • Cutting Height
    20 mm
  • Full Toolholder Code
    DR-MF-20L-2.25D-25A-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text