Specifications
Dimensions
- Flute Length4.36 in
- Maximum Drill Diameter0.988 in
- Maximum Drilling Depth3-1/2 in
- Minimum Drill Diameter0.875 in
- Overall Length7.36 in
- Shank Diameter1 in
Details
- Coolant DeliveryInternal
- Cutting DirectionRight Hand Cut
- Drill TypeIndexable-Insert Drill
- Flanged ShankFlanged Shank
- Insert StyleDR-4D-N
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)