Motion
3201840
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.161" Max Drill Dia, 3" Max Drilling Depth, Weldon Flat Shank
Mi Item #04955066
MFR #3201840
Price$1,384.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.161" Max Drill Dia, 3" Max Drilling Depth, Weldon Flat Shank
Mi Item #04955066
MFR #3201840

Mfr description
3201840 DR1000-3000-125-09-3D-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,384.25/each

Specifications

Dimensions

  • Flute Length
    4.3 in
  • Maximum Drill Diameter
    1.161 in
  • Maximum Drilling Depth
    3 in
  • Minimum Drill Diameter
    1 in
  • Overall Length
    7.3 in
  • Shank Diameter
    1-1/4 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DR-3D-N
  • Series
    DR-Twist
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)