Motion
3201803
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.339" Max Drill Dia, 2.63" Max Drilling Depth, DR-2D-N Insert Style
MI ITEM #04955097
MFR #3201803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.339" Max Drill Dia, 2.63" Max Drilling Depth, DR-2D-N Insert Style
MI ITEM #04955097
MFR #3201803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3201803 DR1312-2625-125-09-2D-N

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    1.339 in
  • Maximum Drilling Depth
    2.63 in
  • Insert Style
    DR-2D-N
  • Shank Diameter
    1-1/4 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    6.93 in
  • Flute Length
    3.93 in
  • Minimum Drill Diameter
    1.312 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text