Motion
3201503
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.65" Max Drill Dia, 6" Max Drilling Depth, DR-4D-N Insert Style
MI ITEM #04955123
MFR #3201503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 1.65" Max Drill Dia, 6" Max Drilling Depth, DR-4D-N Insert Style
MI ITEM #04955123
MFR #3201503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3201503 DR1500-6000-150-12-4D-N

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    1.65 in
  • Maximum Drilling Depth
    6 in
  • Insert Style
    DR-4D-N
  • Shank Diameter
    1-1/2 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    10.46 in
  • Flute Length
    7.46 in
  • Minimum Drill Diameter
    1-1/2 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought