Motion
3601955
Indexable Boring Bar or Head, Boring Bar Type, E-SWUBR 4-5 Bar Type, 0.275" Min. Bore Diameter
MI ITEM #04955475
MFR #3601955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Boring Bar or Head, Boring Bar Type, E-SWUBR 4-5 Bar Type, 0.275" Min. Bore Diameter
MI ITEM #04955475
MFR #3601955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3601955 E-SWUBR 4-5

Specifications

  • Boring Bar Or Head
    Boring Bar
  • Bar Type
    E-SWUBR 4-5
  • Cutting Direction
    Right Hand Cut
  • Min Bore Diameter
    0.275 in
  • Shank Diameter
    1/4 in
  • Insert Style
    WBMT
  • Overall Length
    4 in
  • Coolant Delivery
    Internal
  • Toolholder Material
    Carbide
  • Center To Cutting Edge
    0.14 in
  • Number Of Boring Head Inserts
    1
  • Insert Holding Method
    Screw Only
  • Series
    E/S-SWUBR/L
  • Full Toolholder Code
    E-SWUBR 4-5
  • Complete Insert Style Comp
    WBMT
  • Parts & Accessories
    Clamp Screw (SR 14-552), Key (T-6/5)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text