Motion
5622432
Chatterfree-Series Chamfer Mill, Mill Diameter: 1/4", Finish/Coating: TiAlN, Included Angle: 45°
MI ITEM #04957019
MFR #5622432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chatterfree-Series Chamfer Mill, Mill Diameter: 1/4", Finish/Coating: TiAlN, Included Angle: 45°
MI ITEM #04957019
MFR #5622432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5622432 ECI-E4L250-500/750C250CF

Specifications

  • Mill Diameter
    1/4 in
  • Finish Coating
    TiAlN
  • Included Angle
    45 °
  • Length of Cut
    1/2 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Series
    Chatterfree
  • Material Grade
    Submicron
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought